5/8 x 3/4 in. Grip Joint Copper Reducing Meter Setter

Part #FVHH7212W4433GNL  |  Item #4470806  |  Manufacturer Part #VHH72-12W-44-33-G-NL

$330.21 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 5/8 in x 3/4 in

    Part #FVHH7212W4433GNL | Item #4470806 | Mfr. Part #VHH72-12W-44-33-G-NL

    Call for Pricing
    Call for Pricing
    Call us for price
    $330.21 /EACH

    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-584, ASTM B-75]

AWWA Specifications: AWWA C-800

End Connection 1: Grip Joint

End Connection 2: Grip Joint

End Connections: Grip Joint

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Fitting Type: Reducing

Height: 12 in

Lead Law Compliant: Yes

Material: Copper