6 in. Brass Single Strap Saddle
6 in. Brass Single Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM B-584 UNS C83600 Grade 85-5-5-5, ASTM B-62, ASTM D-2000
- AWWA:
- AWWA C-900
- Clean Bagged:
- No
- Fits Pipe Size:
- 6 in
- Material:
- Brass
- NSF Certified:
- No
- Tap Size:
- 3/4 in