6 in. Ductile Iron Restrained Flange Adapter

You last purchased this on
 
Ford Meter Box

6 in. Ductile Iron Restrained Flange Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

6 in. Ductile Iron Restrained Flange Adapter

  • Fast #
  • Part #FUFA400C6
  • Item #93438
  • Manufacturer Part #UFA400-C-6
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The gasket is an SBR (Buna-S) mechanical joint gasket
  • Designed for ease of on-site installation
  • Restraint is provided by a set screw locking device similar to that used in mechanical joint retainer glands
  • Optional stainless steel set screws, type 410 per ASTM F593, are available for Series 400 adapter flanges
  • Use the Uni-Flange® series 900 flanges instead
  • Optional uni-torque set screws are available for use with 3"-16" Series 400 adapter flanges for ductile iron pipe, class 52-56
  • Series 400 adapter flanges are not recommended for use on PVC pipe
  • Eliminates bolt hole alignment problems and allows for pipe deflection
  • Requires Certification

Specifications

ANSI:
ANSI B16.1, ANSI B16.5
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA Class D, AWWA Class E
Application:
Ductile Iron Pipe
Coating:
Shop Coated
Color Finish Name:
Red
Diameter:
11 in
End Connection 1:
Flanged
End Connections:
Flanged
Fits Pipe Size:
6 in
ISO:
ISO 9001:2015
Length:
2-3/8 in
Material:
Ductile Iron, Rubber, Steel
Material Type:
SBR
Pressure - Maximum:
125 psi
Pressure Class:
250#
Product Type:
Flange Adapter
Thickness:
2-3/8 in
UL Listed:
Yes
Weight:
14 lb