6 x 1 in. FIPT Brass Single Strap Saddle
6 x 1 in. FIPT Brass Single Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM B-584 UNS C83600 85-5-5-5, ASTM D-2000
- AWWA:
- AWWA C-800
- Application:
- C900 PVC
- Clean Bagged:
- No
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 6 in
- Material:
- Brass, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Tap Size:
- 1 in
- Weight:
- 3.8 lb