6 x 1 in. CC Stainless Steel Double Strap Saddle

You last purchased this on
 
Ford Meter Box

6 x 1 in. CC Stainless Steel Double Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

6 x 1 in. CC Stainless Steel Double Strap Saddle

  • Fast #
  • Part #FF202760CC4SSBI
  • Item #5152236
  • Manufacturer Part #F202-760-CC4-SSB-I
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536, ASTM A-493 Grade 305, ASTM D-2000
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
6 in
Material:
Stainless Steel
Range (in):
6.84 in - 7.60 in
Tap Size:
1 in