Ford Meter Box
6 x 2 in. IP Bronze Double Strap Saddle
Part #F202B750IP7 | Item #89671 | Manufacturer Part #202B-750-IP7
$257.28
EACH
Tap Size:
2 inProduct Details
- Products sold in select areas only. Please contact your local branch for availability in your area
Documents
Specifications
ASTM Specifications: ASTM B-62
AWWA Specifications: AWWA C-800
End Connection 1: IPS
End Connections: IPS
Fits Pipe Size: 6 in
Material: Bronze
NSF Certified: Yes
NSF Specifications: NSF 61
Tap Size: 2 in