6 x 3/4 in. CC Ductile Iron Single Strap Saddle with EPDM Gasket and Stainless Steel Band
6 x 3/4 in. CC Ductile Iron Single Strap Saddle with EPDM Gasket and Stainless Steel Band
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- The heavy duty outlet gasket maintains a positive seal in excess of the pipe rating
- Heavy hex nuts - nuts are coated to prevent galling
- One side of the saddle has closed lugs to allow pre-assembly of the saddle straps to facilitate installation
- Ductile iron and asbestos-cement pipe
Specifications
- ASTM:
- ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-800
- Clean Bagged:
- No
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- CC
- End Connection 2:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Saddle
- Material:
- Ductile Iron
- Material Type:
- EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Range (in):
- 6.84 in - 7.6 in
- Tap Size:
- 3/4 in
- UL Listed:
- Yes