6 x 3/4 in. CC Stainless Steel Double Strap Epoxy Saddle
6 x 3/4 in. CC Stainless Steel Double Strap Epoxy Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-900
- Coating:
- Epoxy
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 6 in
- Material:
- Iron, Stainless Steel
- NSF Certified:
- No
- Range (in):
- 6.63 in - 6.90 in
- Tap Size:
- 3/4 in