1-1/2 in. D P Swivel Copper Meter Setter
709 Value Series 1-1/2 in. D P Swivel Copper Meter Setter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-62, ASTM B-88, ASTM B-584
- AWWA:
- AWWA C-800
- Application:
- Residential
- Capacity:
- 80 gal
- Collection:
- 709 Value Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen/Polished Chrome
- Depth:
- 33 in
- Drain Opening:
- 1-1/2 in
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Height:
- 12 in
- Inlet Service Size:
- 1-1/2 in
- Installation Type:
- 3 Wall Alcove
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 52 in
- Material:
- Copper
- NSF Certified:
- No
- OutletMeter Size:
- 1-1/2 in
- Shape:
- Rectangular
- Shower Base Shape:
- Rectangle
- Size:
- 52 in x 32 in
- Waterworks Application:
- Water
- Width:
- 32 in