1 x 12 in. CTS Grip Joint x Double Purpose Swivel Brass Water Service Meter Setter
74-84 Series 1 x 12 in. CTS Grip Joint x Double Purpose Swivel Brass Water Service Meter Setter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASSE Standards:
- ASSE 1024
- ASTM:
- ASTM B-584, ASTM B-62, ASTM B-75
- AWWA:
- AWWA C-800
- Clean Bagged:
- No
- Collection:
- 74-84 Series
- End Connection 1:
- Grip Joint
- End Connection 2:
- Swivel Nut
- End Connections:
- Grip Joint x Swivel Nut
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Height:
- 12 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF Certified:
- No
- Waterworks Application:
- Water
- Weight:
- 9.3 lb