8 in. Mechanical Joint Ductile Iron Retainer Gland

You last purchased this on
 
Ford Meter Box

Uni-Flange® 8 in. Mechanical Joint Ductile Iron Retainer Gland

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

Uni-Flange® 8 in. Mechanical Joint Ductile Iron Retainer Gland

  • Fast #
  • Part #FUFR1500CA8U
  • Item #3283724
  • Manufacturer Part #UFR1500-CA-8-U
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Auto-torque actuating screws with heads specially designed to twist off at the correct installation torque, leaving a hex head in case future system maintenance or removal is required
  • Series 1500 eliminates the need to pour expensive and time consuming concrete thrust blocks
  • Full circle contact and support of the pipe wall
  • Gland colored red for identification purposes
  • 6-segment
  • Gland, screws and segments are protected with black armorguard e-coat
  • Restraining segments are mechanically retained in pockets
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI C111
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-2241, ASTM F-1674
AWWA:
AWWA A-21.11, AWWA C-111
Application:
PVC Pipe, Waterworks, HDPE Pipe
Coating:
Armorguard E-Coat
Collection:
Uni-Flange®
Color Finish Name:
Black
Diameter - Outside:
9-1/50 in
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
8 in
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
305 psi
UL Listed:
Yes
Weight:
24.3 lb