8 x 1-1/2 in. IP Epoxy Ductile Iron Double Strap Saddle for A/C Pipe 8.99 - 9.79 in.
8 x 1-1/2 in. IP Epoxy Ductile Iron Double Strap Saddle for A/C Pipe 8.99 - 9.79 in.
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-800
- Brand Model Compatibility:
- A/C Pipe
- Coating:
- Epoxy
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 8 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 8.99 in - 9.79 in
- Tap Size:
- 1-1/2 in
- UL Listed:
- Yes