8 x 1-1/2 in. IP Double Strap Saddle

Part #FFCD202905IP6I  |  Item #5083768  |  Manufacturer Part #FCD202-905-IP6-I

$142.38 EACH

Tap Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

AWWA Specifications: AWWA C-900

Coating: Epoxy

End Connection 1: IP

End Connections: IP

Fits Pipe Size: 8 in

Material: [Iron, Stainless Steel]

NSF Certified: No

Range in : 8.63 in - 9.05 in

Tap Size: 1-1/2 in