8 x 1 in. CC Stainless Steel Double Band Saddle 8.40 - 9.20 in.
8 x 1 in. CC Stainless Steel Double Band Saddle 8.40 - 9.20 in.
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Range (in):
- 8.40 in - 9.20 in
- Tap Size:
- 1 in