8 x 1 in. IP Bronze Double Strap Saddle

Part #F202B962IP4  |  Item #207350  |  Manufacturer Part #202B-962-IP4

$253.47 EACH

Tap Size:

1 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area

Specifications

ASTM Specifications: ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: IP

End Connections: IP

Fits Pipe Size: 8 in

Material: Bronze

NSF Certified: Yes

NSF Specifications: NSF 61

Tap Size: 1 in