8 x 2 in. IP Brass Double Strap Saddle
8 x 2 in. IP Brass Double Strap Saddle
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM B-62, ASTM B-584, ASTM D-2000
- AWWA:
- AWWA C-800
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 8 in
- Material:
- Brass
- Tap Size:
- 2 in