2 x 1 in. IP Epoxy Ductile Iron and Stainless Steel Double Strap Saddle 2.35 - 2.50 in.
FC202-TAP Style 2 x 1 in. IP Epoxy Ductile Iron and Stainless Steel Double Strap Saddle 2.35 - 2.50 in.
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Double wide band and 5/8" UNC threaded bolts of 18-8 type 304 stainless steel. For saddles 3" or smaller, bolts are 1/2"
- Gasket is EPDM rubber per ASTM D2000
- Body made of high strength ductile iron per ASTM A536
- UL Classified to ANSI/NSF Standard 61
- Finish on saddle body is fusion-bonded epoxy coating
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-800
- Application:
- Ductile Iron Pipe, Air Conditioning Pipe
- Clean Bagged:
- No
- Coating:
- Epoxy
- Collection:
- FC202-TAP Style
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 2 in
- Material:
- Ductile Iron, Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 2.35 in - 2.50 in
- Tap Size:
- 1 in
- UL Listed:
- Yes
- Weight:
- 2.8 lb
- Width:
- 3-1/4 in