8 x 6 in. CC Epoxy Ductile Iron and Stainless Steel Double Strap Saddle with Threaded Bolt 9-1/20 in.
FCD202-TAP Style 8 x 6 in. CC Epoxy Ductile Iron and Stainless Steel Double Strap Saddle with Threaded Bolt 9-1/20 in.
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-800
- Application:
- PVC Pipe
- Clean Bagged:
- No
- Coating:
- Epoxy
- Collection:
- FCD202-TAP Style
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Material:
- Ductile Iron, Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Tap Size:
- 1-1/2 in
- UL Listed:
- Yes
- Weight:
- 8.2 lb