3/4 x 2-15/16 in. Pack Joint Brass and Copper Water Service Meter Setter
Handyhorn 3/4 x 2-15/16 in. Pack Joint Brass and Copper Water Service Meter Setter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM B-584, ASTM B-62, ASTM B-75
- AWWA:
- AWWA C-800, AWWA C-700
- Clean Bagged:
- No
- Collection:
- Handyhorn
- End Connection 1:
- Meter
- End Connection 2:
- Pack Joint
- End Connections:
- Meter x Pack Joint
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Height:
- 2-15/16 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Weight:
- 2.5 lb