Ford Meter Box
Modulus™ 1 in. Female Copper x Pack Joint 90 Degree Bend
Part #FL0644NL | Item #4409924 | Manufacturer Part #L06-44-NL
How to get it:
Product Details
- Beveled EPDM rubber gasket provides hydraulic seal
- Integral clamp contains machined grooves for axial restraint
- Stainless steel screw activates clamp
- Fits F600, F700 corporation stops and FB600, FB700 ball corps
Specifications
ASTM Specifications: ASTM B-584, ASTM B-62
AWWA Specifications: AWWA C-800
Application: Residential
Collection: Modulus™
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Depth: 3 in
End Connection 1: Female Threaded
End Connection 2: Pack Joint
End Connections: Female Threaded x Pack Joint
Escutcheon Height: 3-1/16 in
Escutcheon Width: 3-1/16 in
Faucet Connection Size: 1/2 in
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fitting Type: 90°, Straight
Height: 3-11/16 in
Inlet Service Size: 1 in
Installation Type: Wall Mount
Lead Law Compliant: Yes
Length: 2-5/16 in
Material: Brass
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61
Outlet Meter Size: 1 in
Size: 3 in x 3-1/16 in
Valve Trim Type: Transfer & Diverter
Width: 3-1/16 in
Entire Collection
-
Starting at $86.44
-
Starting at $24.43
-
Starting at $85.00