1 in. Meter Resetter with Angle Ball Valve and Angle Check Valve
Modulus™ 1 in. Meter Resetter with Angle Ball Valve and Angle Check Valve
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-62, ASTM B-88, ASTM B-584
- AWWA:
- AWWA C-700, AWWA C-800
- Application:
- Residential
- Collection:
- Modulus™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-13/16 in
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Height:
- 12 in
- Inlet Service Size:
- 1 in
- Installation Type:
- Concealed Screw
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 25-9/16 in
- Material:
- Brass
- NSF Certified:
- No
- OutletMeter Size:
- 1 in
- Size:
- 3-13/16 in x 25-9/16 in
- Width:
- 25-287/500 in