1 in. Meter Threaded Brass Idlers
Modulus™ 1 in. Meter Threaded Brass Idlers
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
-
Lead Law Compliant
Documents
Specifications
- AWWA:
- AWWA C-700
- Application:
- Residential
- Collection:
- Modulus™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-13/16 in
- End Connection 1:
- Meter Threaded
- End Connection 2:
- Meter Threaded
- End Connections:
- Meter Threaded
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Height:
- 1-13/16 in
- Inlet Service Size:
- 1 in
- Installation Type:
- Concealed Screw
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 25-9/16 in
- Material:
- Brass, Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Idlers
- Size:
- 3-13/16 in x 25-9/16 in
- Width:
- 25-287/500 in