6 x 3/4 in. IP Fusion Bonded Epoxy Coated Ductile Iron Saddle with 304 Stainless Steel Double Strap and EPDM Gasket
Style FC202 6 x 3/4 in. IP Fusion Bonded Epoxy Coated Ductile Iron Saddle with 304 Stainless Steel Double Strap and EPDM Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-800
- Application:
- Air Conditioning Pipe, Ductile Iron Pipe
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Style FC202
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Saddle
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 350
- Product Type:
- Strap, Gasket
- Range (in):
- 6.84 in - 7.60 in
- Tap Size:
- 3/4 in
- UL Listed:
- No
- Weight:
- 6.7 lb