8 x 1-1/2 in. CC Black Electrocoated Ductile Iron Saddle with 18-8 and 304 Stainless Steel Strap and Bolt and EPDM Gasket
Style FSP202 8 x 1-1/2 in. CC Black Electrocoated Ductile Iron Saddle with 18-8 and 304 Stainless Steel Strap and Bolt and EPDM Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM A-536, ASTM D-2000
- Application:
- SDR 17 HDPE Pipe
- Coating:
- Black Electrocoated
- Collection:
- Style FSP202
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Saddle
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 18-8, 304, EPDM
- NSF Certified:
- No
- Product Type:
- Strap, Bolt, Gasket
- Range (in):
- 8.63 in
- Tap Size:
- 1-1/2 in
- UL Listed:
- No
- Weight:
- 8.2 lb