16 in. Mechanical Joint Ductile Iron Retainer Gland for PVC Pipe and HDPE Pipe

You last purchased this on
 
Ford Meter Box

UFR1500 Series 16 in. Mechanical Joint Ductile Iron Retainer Gland for PVC Pipe and HDPE Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

UFR1500 Series 16 in. Mechanical Joint Ductile Iron Retainer Gland for PVC Pipe and HDPE Pipe

  • Fast #
  • Part #FUFR1500CA16I
  • Item #3642352
  • Manufacturer Part #UFR1500-CA-16-I
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Auto-torque actuating screws with heads specially designed to twist off at the correct installation torque leaving a hex head in case future system maintenance or removal is required
  • Series 1500 eliminates the need to pour expensive and time consuming concrete thrust blocks
  • Full circle contact and support of the pipe wall
  • Gland colored red for identification purposes
  • 16-segment
  • Gland, screws and segments are protected with black armor guard e-coat
  • Restraining segments are mechanically retained in pockets
  • Requires Certification

Specifications

ANSI:
ANSI C111, ANSI A21.11
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA A-21.11, AWWA C-111, AWWA C-900, AWWA C-909
Application:
HDPE Pipe, Mechanical Joint, PVC Pipe
Coating:
Epoxy
Collection:
UFR1500 Series
Color Finish Name:
Black
Diameter - Outside:
17-2/5 in
FM Approved:
No
Fits Pipe Size:
16 in
Material:
Ductile Iron
Pressure - Maximum:
350 psi
Pressure Class:
235#
Product Type:
Joint Restraint
UL Listed:
No
Weight:
62 lb