6 in. Clamp x Slip Joint Restraint for PVC Pipe
Uni-Flange® 6 in. Clamp x Slip Joint Restraint for PVC Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Back-up ring - ductile iron per ASTM A536, grade 65-45-12
- T-bolts / rods (included) - high strength, low alloy steel per ANSI / AWWA C111/A21.11
- Split ring restraint - ductile iron per ASTM A536, grade 65-45-12
- Black e-coat epoxy coating - NSF 61 approved
- Rated at full-rated pressure for most PVC pipe, minimum 2:1 safety factor - not recommended for use on AWWA C900, DR-14 PVC pipe (use series 1390)
- Side clamping bolts and nuts - grade 5, zinc-plated
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA C-111, AWWA C-900
- Application:
- PVC Pipe
- Coating:
- E-Coat Epoxy
- Collection:
- Uni-Flange®
- Color Finish Name:
- Black
- Diameter - Outside:
- 6-9/10 in
- End Connection 1:
- Clamp
- End Connection 2:
- Slip
- End Connections:
- Clamp x Slip
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- Height:
- 11-7/8 in
- Material:
- Cast Ductile Iron, Plastic, Low Alloy Steel
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Product Type:
- Joint Restraint
- UL Listed:
- No
- Weight:
- 16.2 lb
- Width:
- 1-1/8 in