36 in. Mechanical Joint Ductile Iron Retainer Gland
Uni-Flange® 36 in. Mechanical Joint Ductile Iron Retainer Gland
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Wedges are contoured to fit the pipe
- High pressure capabilities
- Auto-torque wedge actuating screws ensure proper installation
- Made in the USA
- Gland, screws and segments are protected with black armor guard e-coat
- 12-wedge
- Eliminates the need of costly and time consuming concrete thrust blocks and corrosion susceptible steel tie rods
- Wedges are mechanically retained in pocket
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- Ductile Iron Pipe, Mechanical Joint
- Coating:
- Armorguard E-Coat
- Collection:
- Uni-Flange®
- Color Finish Name:
- Black
- Diameter - Outside:
- 38-3/10 in
- FM Approved:
- No
- Fits Pipe Size:
- 36 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- Product Type:
- Pipe Restraint
- UL Listed:
- Yes
- Weight:
- 318 lb
- Width:
- 4-1/2 in