16 in x 120 in Plastic Round Duct Pipe
16 in x 120 in Plastic Round Duct Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter:
- 16 in
- Duct Size:
- 16 in
- Length:
- 120 in
- Material:
- Plastic
- Material Type:
- Polyvinyl
- Vent Duct Shape:
- Round