5 in x 120 in Plastic Round Duct Pipe
5 in x 120 in Plastic Round Duct Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Length 10'
Specifications
- Diameter:
- 6 in
- Duct Size:
- 5 in
- Length:
- 120 in
- Material:
- Plastic
- Material Type:
- Polyvinyl
- Vent Duct Shape:
- Round