DESCRIPTION

  • Removes grease and grime on glass & surfaces
  • Cleans to a shine with no filming or streaking
  • Removes smudges fingerprints and more fast
  • Kills 99.9% of germs including Salmonella, Staph, E. Coli, and athlete’s foot fungus on non-food-contact surfaces
  • Labor-saving formula is ready to go straight from the bottle, • Works on a wide range of surfaces, • Spray every drop with Smart Tube® technology that reaches to the very bottom of the bottle
  • Perfect to use around the kitchen and office
  • Labor-saving formula is ready to go straight from the bottle
  • Works on a wide range of surfaces
  • Spray every drop with Smart Tube® technology that reaches to the very bottom of the bottle
  • Perfect for commercial kitchens, schools and office break rooms

Formula 409 32 oz. Professional Cleaner and Degreaser Floral Scent Trigger Spray Bottle in Clear 12-Pack

CLO35306CT

Manufacturer Part #: CLO 35306

Size:

32 oz

SPECIFICATIONS

ETL Listed
No
FSC Certified
No
Height
10-81/100 in
Package Quantity
Pack of 12
Type
Cleaner/Degreaser
Width
12-81/100 in

Print