32 oz. Cleaner Spray
Formula 409® 32 oz. Cleaner Spray
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cleans to a shine with no filming or streaking
- Removes smudges fingerprints and more fast
- Removes grease and grime on glass & surfaces
- Spray every drop with Smart Tube® technology that reaches to the very bottom of the bottle
- Ideal for use in commercial kitchens, offices, schools and other business facilities
- Removes smudges, fingerprints and more – fast
Specifications
- Application:
- Multi-purpose, Household, Office, Restaurants, Schools, Restrooms
- Capacity:
- 32 oz
- Collection:
- Formula 409®
- Green Seal Certified:
- No
- Height:
- 10-81/100 in
- Indoor Outdoor:
- Indoor
- Length:
- 15-69/100 in
- Material:
- Liquid
- Package Quantity:
- Case of 9
- Product Type:
- Spray
- SCAQMD Compliant:
- No
- Size:
- 32 oz
- Weight:
- 21.7 lb
- Width:
- 9-81/100 in