11 in. Ink-Jet Paper
11 in. Ink-Jet Paper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Print on both sides
- Not for photocopiers and laser printers
- It has a micro porous surface that turns standard ink jet inks into permanent, waterproof images
Specifications
- Height:
- 11 in
- Material:
- Paper
- Width:
- 8-1/2 in