DESCRIPTION

Fortis 1/2 in. Pressure Balancing Tub and Shower Valve

FVALVE797

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

$143.5
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment