1-Hole Kitchen Faucet with Single Lever Handle and Angled Spout in Polished Chrome
1-Hole Kitchen Faucet with Single Lever Handle and Angled Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Step by step installation instructions
- Limited lifetime warranty
- Single control ceramic disc valve
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 9-7/8 in
- Spout Reach:
- 5-15/16 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Trim Only:
- No