3/4 in. Thermostat Valve with Volume Control Trim Kit
3/4 in. Thermostat Valve with Volume Control Trim Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- IAPMO Listed -:
- No
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Rough-In Valve