3/4 in. Thermostatic Valve
3/4 in. Thermostatic Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Trim Only:
- No
- Valve Size:
- 3/4 in
- Valve Trim Type:
- Thermostatic
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No