Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Brera Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Brera
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Hose Included:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Pause Control:
- No
- Pressure - High:
- 80
- Showerhead Function:
- Single
- UL Listed:
- No
- WaterSense Labeled:
- Yes