1/2 in. x 56-4/5mm NPT Brass Elbow in Polished Chrome
Brera 1/2 in. x 56-4/5mm NPT Brass Elbow in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2 in NPT connection
- Coordinates with the BRERA and VITRINA collections
- Solid brass construction
- Step-by-step installation instructions
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Collection:
- Brera
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 56-4/5 mm
- Material:
- Brass
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No