Fortis
Brera 12 in. Round Supported Shower Arm in Brushed Nickel
Part #F92745SPBN | Item #7100082 | Manufacturer Part #92745SPBN
How to get it:
Product Details
Specifications
ADA Compliant: No
Collection: Brera
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
End Connection 1: NPT
End Connections: NPT
Faucet Part Type: Shower Arm
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
GSA Approved: No
IAPMO Listed: No
Length: 12 in
NSF Certified: No
WaterSense Labeled: No