3-5/64 in. Solid Brass Shower Head Holder in Polished Chrome
3-5/64 in. Solid Brass Shower Head Holder in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Step-by-step installation Instructions
- Solid brass construction
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Brera, Vitrina
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Shower Head Holder
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 3-5/64 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2-23/64 in