Brera Shower Arm in Brushed Nickel

Part #F92745S2BN  |  Item #7108480  |  Manufacturer Part #92745S2BN

$200.90 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Residential

Collection: Brera

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

End Connection 1: MNPT

End Connections: MNPT

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Length: 16 in