3-Function Decorative Showerhead Kit in Polished Chrome
Caffe 3-Function Decorative Showerhead Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Showerhead features rotating ball joint
- One half inch NPT inlets
- Includes matching 6" arm and flange
- Limited lifetime warranty
- Step by step installation instructions
- Self cleaning spray nozzles
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME B125.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Caffe
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 6-18/25 in
- Shower Arm Reach:
- 6-18/25 in
- Showerhead Flow Rate:
- 2.5 gpm
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in