3-Function Wall Mount Hand Shower Kit in Polished Nickel
Caffe 3-Function Wall Mount Hand Shower Kit in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Back flow prevention system
- Sixty inch hose with matching finish
- Twenty four inch adjustable slide bar
- Limited lifetime warranty
- Step by step installation instructions
- Self cleaning spray head
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A122.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Caffe
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Height:
- 33-31/32 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 33-31/32 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 10-15/16 in