4-Port Single Cross Handle Diverter Valve Trim in Polished Nickel
Caffe 4-Port Single Cross Handle Diverter Valve Trim in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One half inch NPT inlet
- One inlet, 3 outlets
- Ceramic disc valving
- Step by step installation instructions
- Limited lifetime warranty
- Three shared positions for activating 2 outlets simultaneously
- Select individual or shared outlet positioning
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME B125.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Caffe
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- WaterSense Labeled:
- No