5-7/16 in. 45 Degree Shower Arm in Brushed Nickel

You last purchased this on
 
Fortis

Caffe 5-7/16 in. 45 Degree Shower Arm in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fortis

Caffe 5-7/16 in. 45 Degree Shower Arm in Brushed Nickel

  • Fast #
  • Part #F8874545BN
  • Item #4205637
  • Manufacturer Part #8874545BN
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Caffe
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
5-7/16 in
NSF Certified:
No
WaterSense Labeled:
No
Width:
2-3/4 in