2.2 gpm Single Lever Handle Tub and Shower Trim Kit in Polished Chrome
Milano 2.2 gpm Single Lever Handle Tub and Shower Trim Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One half inch NPT inlets
- Raincan showerhead
- Includes pressure balance cartridge
- Limited lifetime warranty
- Mechanical diverter for tub spout
- Step by step installation instructions
- Showerhead features rotating ball joint
- Self cleaning spray nozzles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME B125.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Milano
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Spout Type:
- Tub
- Trim Only:
- Yes
- WaterSense Labeled:
- No