5-Hole Roman Tub Kit with Double Lever Handle in Brushed Nickel
Milano 5-Hole Roman Tub Kit with Double Lever Handle in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kit includes trim and valve
- Stainless steel hoses
- High flow ¾” valves featuring ceramic discs
- Limited lifetime warranty
- Step by step installation instructions
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME B125.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Milano
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 9 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 5 Hole
- Spout Height:
- 5-53/64 in
- Trim Only:
- No
- Tub Spout Reach:
- 6-33/64 in
- WaterSense Labeled:
- No