DESCRIPTION

  • One half inch NPT inlet connector
  • Diverting spout
  • Step by step installation instructions
  • Limited lifetime warranty

Fortis Milano 6-11/64 in. Diverter Tub Spout in Brushed Nickel

F7843100BN

Manufacturer Part #: 7843100BN

Color/Finish

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Collection
Milano
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-11/64 in
NSF Certified
No
WaterSense Labeled
No
Width
2-3/4 in

Print