Thermostatic Shower Faucet Trim with Double Knob Handle in Polished Chrome
Milano Thermostatic Shower Faucet Trim with Double Knob Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High flow valve supports multiple outlets
- Includes thermostatic cartridge
- One half inch stacked thermostatic valve featuring ceramic discs
- Self cleaning spray nozzles
- Independent temperature control
- Showerhead features rotating ball joint
- Progressive volume control
- One half inch NPT inlets
- Limited lifetime warranty
- Step by step installation instructions
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME B125.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Milano
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Showerhead Flow Rate:
- 2.5 gpm
- Trim Only:
- Yes
- WaterSense Labeled:
- No