Concealed Mount and Wall Mount Toilet Tissue Holder in Brushed Nickel
San Marco Concealed Mount and Wall Mount Toilet Tissue Holder in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- Step by step installation instructions
- Concealed screw installation
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- San Marco
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-7/8 in
- Height:
- 1-27/32 in
- Length:
- 6-21/25 in
- Material:
- Brass
- Mount Type:
- Concealed, Wall
- Pivoting:
- No
- Projection:
- 2-7/8 in
- Width:
- 6-5/6 in